Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
32
248MT20AF-F0.875
Description
248MT20AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-F0.8750
BDI # 923427
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
248MT20AF-F0.750
Description
248MT20AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-F0.7500
BDI # 923426
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
248MT20AF-F0.625
Description
248MT20AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-F0.6250
BDI # 923425
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
24H100 X 1-1/4 KW 2SS STL
Description
24H100 X 1-1/4 KW 2SS STL TIMING PULLEY ; 1/2"PT 24T 1-1/4"BORE
Part # 24H100 X 1-1/4 KW 2SS STL
BDI # 24219549
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.006
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4