3MR44S09 X 0.63 MTO
Description
3MR44S09 X 0.63 MTO SYNC PULLEY ; 44GROOVE AL
Part # 3MR44S09 X 0.63 MTO
BDI # 21581261
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
45.085
Inch - Metric:
Inch
Outside Diameter - Inch:
1.624
Face Width - Millimeter:
13.386
Face Width - Inch:
0.527
Belt Pitch:
3 MM
Other Features:
Powergrip GT2 Belt Style
Pitch Diameter - Millimeter:
42.02
Mounting Method:
Finished Bore