P80-20M-340-P

COMPARE

P80-20M-340-P

Description
P80-20M-340-P SPROCKET

CONTINENTAL

Part # 20182474

BDI # 413857

Features

Pitch Diameter - Inch: 20.051
Flange Outside Diameter - Millimeter: 530.098
Inch - Metric: Metric
Outside Diameter - Inch: 19.881
Face Width - Millimeter: 352.552

Face Width - Inch: 13.88
Belt Pitch: 20 MM
Other Features: QD Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 509.295
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY