P52-14MGT-85

COMPARE

P52-14MGT-85

Description
P52-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT 14M-85

GATES

Part # 77118052

BDI # 1125783

Features

Pitch Diameter - Inch: 9.123
Flange Outside Diameter - Millimeter: 246.05
Inch - Metric: Metric
Outside Diameter - Inch: 9.013
Face Width - Millimeter: 93.472

Face Width - Inch: 3.68
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 231.724
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY