PB14MX33S125
Description
PB14MX33S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 33T 5.79" PD 125MM WIDE MPB
Part # PB14MX33S125
BDI # 21978306
Features
Pitch Diameter - Inch:
0.228
Flange Outside Diameter - Millimeter:
6.47
Inch - Metric:
Metric
Outside Diameter - Inch:
0.224
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.79
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
PB14MX33S68
Description
PB14MX33S68 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 33T 5.79" PD 68MM WIDE MPB
Part # PB14MX33S68
BDI # 21978308
Features
Pitch Diameter - Inch:
0.228
Flange Outside Diameter - Millimeter:
6.47
Inch - Metric:
Metric
Outside Diameter - Inch:
0.224
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.79
Mounting Method:
Rough Bore
Belt Width - Millimeter:
68
PB14MX33S90
Description
PB14MX33S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 33T 5.79" PD 90MM WIDE MPB
Part # PB14MX33S90
BDI # 21978310
Features
Pitch Diameter - Inch:
0.228
Flange Outside Diameter - Millimeter:
6.47
Inch - Metric:
Metric
Outside Diameter - Inch:
0.224
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.79
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90