F14MX33S20-SK
Description
F14MX33S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 33T 5.79"PD 20MMW BORE SK BUSHING
Part # F14MX33S20-SK
BDI # 21976134
Features
Pitch Diameter - Inch:
0.228
Flange Outside Diameter - Millimeter:
6.465
Inch - Metric:
Metric
Outside Diameter - Inch:
0.224
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
5.79
Mounting Method:
Bushed
F14MX33S37-SK
Description
F14MX33S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 33T 5.79"PD 37MMW BORE SK BUSHING
Part # F14MX33S37-SK
BDI # 21976136
Features
Pitch Diameter - Inch:
0.228
Flange Outside Diameter - Millimeter:
6.465
Inch - Metric:
Metric
Outside Diameter - Inch:
0.224
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
5.79
Mounting Method:
Bushed