6 8V 4800 U
Description
6 8V 4800 U V-BELT SHEAVE ; 6GR 8V 48" OD BORED FOR U0 BUSHING
Part # 6 8V 4800 U
BDI # 21975153
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
48
Outside Diameter - Millimeter:
1219.2
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
6
6 8V 5300 U
Description
6 8V 5300 U V-BELT SHEAVE ; 6GR 8V 53" OD BORED FOR U0 BUSHING
Part # 6 8V 5300 U
BDI # 21975155
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
6
6 8V 5300 TB
Description
6 8V 5300 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV
Part # 6 8V 5300 TB
BDI # 622491
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581597
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580169
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
M
Number of Grooves:
6
6 5V 5000 U
Description
6 5V 5000 U V-BELT SHEAVE ; 6GR 5V 50" OD BORED FOR U0 BUSHING
Part # 6 5V 5000 U
BDI # 21982021
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
U0
Number of Grooves:
6