14MPC-224S-68-5040
Description
14MPC-224S-68-5040 SYNCHRONOUS PULLEY
Part # 14MPC224S68
BDI # 994500
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MPC-80S-125-5040
Description
14MPC-80S-125-5040 SYNCHRONOUS PULLEY
Part # 14MPC80S125
BDI # 990769
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
14MPC-75S-125-5040
Description
14MPC-75S-125-5040 SYNCHRONOUS PULLEY
Part # 14MPC75S125
BDI # 982146
Features
Pitch Diameter - Inch:
13.158
Flange Outside Diameter - Millimeter:
348.742
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
14MPC-71S-125-5040
Description
14MPC-71S-125-5040 SYNCHRONOUS PULLEY
Part # 14MPC71S125
BDI # 994697
Features
Pitch Diameter - Inch:
12.457
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
14MPC-90S-125-5040
Description
14MPC-90S-125-5040 SYNCHRONOUS PULLEY
Part # 14MPC90S125
BDI # 983535
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
125