14MPC-35S-90X1.500 MPB
Description
14MPC-35S-90X1.500 MPB SYCH PULLEY
Part # 14MPC35S90MPB
BDI # 997386
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Rough Bore
14MPC-35S-125X1.500 MPB
Description
14MPC-35S-125X1.500 MPB SYCH PULLEY
Part # 14MPC35S125MPB
BDI # 986873
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Rough Bore