Page 1 of 21

Next

Compare
12C20.0M

COMPARE

12C20.0M

Description
12C20.0M TRANSMISSION PULLEY

TB WOODS

Part # 20012C

BDI # 992747

Features

Inch - Metric: Inch
Outside Diameter - Inch: 20.4
Outside Diameter - Millimeter: 518.16
Other Features: QD Bushing | Arm Style
Mounting Method: Bushed

Belt Series: C
Bushing Size: M
Number of Grooves: 12

Price Inventory : Available to order
Loading Price
QTY
8V21.2X5-J

COMPARE

8V21.2X5-J

Description
8V21.2X5-J TRANSMISSION PULLEY

TB WOODS

Part # 8V2125

BDI # 989720

Features

Inch - Metric: Inch
Outside Diameter - Inch: 21.2
Outside Diameter - Millimeter: 538.48
Other Features: QD Bushing | Web Style
Mounting Method: Bushed

Belt Series: 8V
Bushing Size: J
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
1S20.0SF

COMPARE

1S20.0SF

Description
1S20.0SF VARIABLE SPEED COMPANION PULLEY

TB WOODS

Part # 2001S

BDI # 993926

Features

Inch - Metric: Inch
Outside Diameter - Inch: 20.4
Outside Diameter - Millimeter: 518.16
Other Features: QD Bushing | Arm Style
Mounting Method: Bushed

Belt Series: 3230HV
Bushing Size: SF
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
20X12 1/2-J STR

COMPARE

20X12 1/2-J STR

Description
20X12 1/2-J STR VAR SPEED PULLEY

TB WOODS

Part # 201212S

BDI # 987690

Features

Inch - Metric: Inch
Outside Diameter - Inch: 20
Length Thru Bore - Millimeter: 114.3
Length Thru Bore - Inch: 4.5
Face Width - Millimeter: 317.5

Face Width - Inch: 12.5
Other Features: QD Bushing | Arm Style
Mounting Method: Bushed
Face Type: Straight Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY
84XH400-J

COMPARE

84XH400-J

Description
84XH400-J SYNCHRONOUS PULLEY

TB WOODS

Part # 84XH400

BDI # 989199

Features

Pitch Diameter - Inch: 23.396
Inch - Metric: Inch
Outside Diameter - Inch: 23.286
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 594.258
Mounting Method: Bushed
Belt Width - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY