P8020M340-P
Description
P8020M340-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755734
Part # P8020M340-P
BDI # 24303650
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
529.996
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
509.295
Mounting Method:
Bushed