Features
Pitch Diameter - Inch:
13.528
Flange Outside Diameter - Millimeter:
361.95
Inch - Metric:
Inch
Outside Diameter - Inch:
13.408
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter:
343.611
Mounting Method:
Bushed
P3420M115-F
Description
P3420M115-F SPROCKET ; 115MM BELT WID 20MM BELT PIT 20M-115
Part # P3420M115-F
BDI # 610244
Features
Pitch Diameter - Inch:
8.522
Flange Outside Diameter - Millimeter:
240.005
Inch - Metric:
Metric
Outside Diameter - Inch:
8.352
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577494
Pitch Diameter - Millimeter:
216.459
Features
Pitch Diameter - Inch:
13.528
Flange Outside Diameter - Millimeter:
361.95
Inch - Metric:
Inch
Outside Diameter - Inch:
13.408
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
343.611
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.522
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
8.352
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
216.459
Mounting Method:
Bushed
P34-20M-115
Description
P34-20M-115 SYNCHRONOUS PULLEY ; 34GROVES 20MM P 115MM W
Part # 78824024
BDI # 1125640
Features
Pitch Diameter - Inch:
8.522
Flange Outside Diameter - Millimeter:
239.725
Inch - Metric:
Metric
Outside Diameter - Inch:
8.352
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
216.459
Mounting Method:
Bushed