PHP 144-14M-115RSB
Description
PHP 144-14M-115RSB PULLEY ; NON-RETURNABLE
Part # PHP 144-14M-115RSB
BDI # 1290121
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Rough Bore
Belt Width - Millimeter:
115
PHP 144-14M-40RSB
Description
PHP 144-14M-40RSB PULLEY ; NON-RETURNABLE
Part # PHP 144-14M-40RSB
BDI # 1290061
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Rough Bore
Belt Width - Millimeter:
40
PHP 144-14M-85RSB
Description
PHP 144-14M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 144-14M-85RSB
BDI # 1290101
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
PHP 144-14M-170RSB
Description
PHP 144-14M-170RSB PULLEY ; NON-RETURNABLE
Part # PHP 144-14M-170RSB
BDI # 1290141
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Rough Bore
Belt Width - Millimeter:
170
PHP 144-14M-55RSB
Description
PHP 144-14M-55RSB PULLEY ; NON-RETURNABLE
Part # PHP 144-14M-55RSB
BDI # 1290081
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55