B36PTH14M20R
Description
B36PTH14M20R SYNCHRONOUS PULLEY ; 14MM PITCH 36 TEETH 20MM BELT WD
Part # B36PTH14M20R
BDI # 21969318
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Panther Belt Style | Split Taper Bushing
Global Part Number GPN:
574699
Pitch Diameter - Millimeter:
160.43