3C200R
Description
3C200R V-BELT PULLEY SHEAVE ; 3 GROOVES FACE WIDTH 3-1/4"
Part # 1013374
BDI # 332280
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14886
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
3
3 C 200 R
Description
3 C 200 R V-BELT SHEAVE ; 3GR C 20" PD BORED FOR R1 BUSHING
Part # 3 C 200 R
BDI # 21975472
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.28
Outside Diameter - Millimeter:
515.112
Other Features:
Split Taper Bushing | Arm Style | Type 6
Global Part Number GPN:
14846
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
R1
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
R1
Number of Grooves:
3
Features
Pitch Diameter - Inch:
23.396
Inch - Metric:
Inch
Outside Diameter - Inch:
23.286
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 14
Pitch Diameter - Millimeter:
594.258
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8