Y-45S-SDS

COMPARE

Y-45S-SDS

Description
Y-45S-SDS EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038776

BDI # 397474

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.457
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 114.579
Mounting Method: Bushed
Belt Width - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
W-45S-SDS

COMPARE

W-45S-SDS

Description
W-45S-SDS EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038864

BDI # 397373

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.457
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 114.579
Mounting Method: Bushed
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY