TB40XH300
Description
TB40XH300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB40XH300
BDI # 612130
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
299.644
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573929
Pitch Diameter - Millimeter:
282.98
Features
Pitch Diameter - Inch:
11.141
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
282.98
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
15.915
Flange Outside Diameter - Millimeter:
422.148
Inch - Metric:
Inch
Outside Diameter - Inch:
15.795
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Arm Style | Type D3F
Pitch Diameter - Millimeter:
404.241
Mounting Method:
Bushed
40XH400 F
Description
40XH400 F SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 40XH400 F
BDI # 620366
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
296.875
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
573948
Pitch Diameter - Millimeter:
282.98
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
296.875
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 12
Pitch Diameter - Millimeter:
282.981
Mounting Method:
Bushed