SS 8MX-28S-12 MPB
Description
SS 8MX-28S-12 MPB SYNCHRONOUS PULLEY ; 8MM P 28GROVES
Part # 77699128
BDI # 1132675
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Rough Bore
SS 8MX-28S-21 MPB
Description
SS 8MX-28S-21 MPB SYNCHRONOUS PULLEY ; 8MM P 28GROVES
Part # 77699228
BDI # 1132677
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Rough Bore
PHP 28XH300RSB
Description
PHP 28XH300RSB PULLEY ; NON-RETURNABLE
Part # PHP 28XH300RSB
BDI # 1289498
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
198.09
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
29.794
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
28H100
Description
28H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 28H100
BDI # 618133
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.456
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
573921
Pitch Diameter - Millimeter:
113.19