Features
Pitch Diameter - Inch:
10.026
Inch - Metric:
Inch
Outside Diameter - Inch:
9.996
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
254.67
Mounting Method:
Rough Bore
Belt Width - Millimeter:
19.05
PL3-084SF090
Description
PL3-084SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54557
BDI # 173567
Features
Pitch Diameter - Inch:
3.158
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Metric
Outside Diameter - Inch:
3.128
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
80.213
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
254.68
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
254.68
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12.7
Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
32.309
Face Width - Inch:
1.272
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
254.686
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Belt Style:
L