7 C 100 R
Description
7 C 100 R V-BELT SHEAVE ; 7GR C 10" PD BORED FOR R1 BUSHING
Part # 7 C 100 R
BDI # 21979302
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
7
7 C 102 R
Description
7 C 102 R V-BELT SHEAVE ; 7GR C 10.2" PD BORED FOR R1 BUSHING
Part # 7 C 102 R
BDI # 21979304
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
7
7 C 120 R
Description
7 C 120 R V-BELT SHEAVE ; 7GR C 12" PD BORED FOR R1 BUSHING
Part # 7 C 120 R
BDI # 21979310
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
7
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Other Features:
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
7
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
7