W-76S-MPB

COMPARE

W-76S-MPB

Description
W-76S-MPB EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038879

BDI # 397387

Features

Pitch Diameter - Inch: 7.619
Inch - Metric: Metric
Outside Diameter - Inch: 7.565
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 193.523
Mounting Method: Rough Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
P-76S-SLB

COMPARE

P-76S-SLB

Description
P-76S-SLB ; EAGLE SPROCKET

CONTINENTAL

Part # 20136353

BDI # 409751

Features

Pitch Diameter - Inch: 7.619
Inch - Metric: Metric
Outside Diameter - Inch: 7.565
Face Width - Millimeter: 65.024
Face Width - Inch: 2.56

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576509
Pitch Diameter - Millimeter: 193.523
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
Y-76S-MPB

COMPARE

Y-76S-MPB

Description
Y-76S-MPB EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038794

BDI # 397492

Features

Pitch Diameter - Inch: 7.619
Inch - Metric: Metric
Outside Diameter - Inch: 7.565
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 193.523
Mounting Method: Rough Bore
Belt Width - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
W-76S-SLB

COMPARE

W-76S-SLB

Description
W-76S-SLB ; EAGLE SPROCKET

CONTINENTAL

Part # 20133193

BDI # 409702

Features

Pitch Diameter - Inch: 7.619
Inch - Metric: Metric
Outside Diameter - Inch: 7.565
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576989
Pitch Diameter - Millimeter: 193.523
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY