8MX71S12-2012
Description
8MX71S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 71T 7.12" PD 12MMW BORE 2012 BUSH
Part # 8MX71S12-2012
BDI # 21981447
Features
Pitch Diameter - Inch:
0.28
Flange Outside Diameter - Millimeter:
7.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.278
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
7.118
Mounting Method:
Bushed
14MX36S37-2517
Description
14MX36S37-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 36T 6.31" PD 37MMW BORED 2517 BUSH
Part # 14MX36S37-2517
BDI # 21977544
Features
Pitch Diameter - Inch:
0.249
Flange Outside Diameter - Millimeter:
6.82
Inch - Metric:
Metric
Outside Diameter - Inch:
0.244
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
6.316
Mounting Method:
Bushed
8MX67S21-2517
Description
8MX67S21-2517 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 67 TEETH 21MM BELT WIDTH
Part # 8MX67S21-2517
BDI # 21445435
Features
Pitch Diameter - Inch:
0.264
Flange Outside Diameter - Millimeter:
6.87
Inch - Metric:
Metric
Outside Diameter - Inch:
0.262
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
6.717
Mounting Method:
Bushed
8MX42S36-2012
Description
8MX42S36-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 42T 4.2" PD 36MMW BORED 2012 BUSH
Part # 8MX42S36-2012
BDI # 21977238
Features
Pitch Diameter - Inch:
0.166
Flange Outside Diameter - Millimeter:
4.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.163
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
4.211
Mounting Method:
Bushed
15XLB037
Description
15XLB037 TIMING PULLEY ; NON-RETURNABLE 3/8" W 1/5"CH PIT XL STYL
Part # 1054873
BDI # 324803
Features
Pitch Diameter - Inch:
0.955
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Outside Diameter - Inch:
0.935
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
24.257
Mounting Method:
Rough Bore