Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.009
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577499
Pitch Diameter - Millimeter:
458.368
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.009
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577448
Pitch Diameter - Millimeter:
458.368
PHP 2SPZ450TB
Description
PHP 2SPZ450TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 2SPZ450TB
BDI # 1282778
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.874
Outside Diameter - Millimeter:
454
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
2
PHP 4SPZ450TB
Description
PHP 4SPZ450TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 4SPZ450TB
BDI # 1282780
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.874
Outside Diameter - Millimeter:
454
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
3020
Number of Grooves:
4
PHP 1SPA450TB
Description
PHP 1SPA450TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 1SPA450TB
BDI # 1282117
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.933
Outside Diameter - Millimeter:
455.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2012
Number of Grooves:
1