F14M-200S-20
        
            Description
            
            F14M-200S-20 SYNCHRONOUS PULLEY ; 14MM P 200GROVES
    
Part # 77279600
BDI # 1124130
Features
        
                            Pitch Diameter - Inch:
                            
                                35.086
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                34.979
                        
        
                            Face Width - Millimeter:
                            
                                34.544
                        
        
                            Face Width - Inch:
                            
                                1.36
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                891.184
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                20
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                35.089
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                34.979
                        
        
                            Face Width - Millimeter:
                            
                                52.324
                        
        
                            Face Width - Inch:
                            
                                2.06
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT500 Fin Fan Belt Style | QD Bushing | Arm Style | For Cooling Tower Drives
                        
        
                            Pitch Diameter - Millimeter:
                            
                                891.261
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                37
                        
        
F14MX-200S-37
        
            Description
            
            F14MX-200S-37 SYNCHRONOUS PULLEY ; 14MM P 200GROVES
    
Part # 77199700
BDI # 1124153
Features
        
                            Pitch Diameter - Inch:
                            
                                35.089
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                34.979
                        
        
                            Face Width - Millimeter:
                            
                                52.324
                        
        
                            Face Width - Inch:
                            
                                2.06
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                891.261
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                37
                        
        
14MPC-200S-90-6050
        
            Description
            
            14MPC-200S-90-6050 SYNCHRONOUS PULLEY
    
Part # 14MPC200S90
BDI # 985667
Features
        
                            Pitch Diameter - Inch:
                            
                                35.089
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                34.979
                        
        
                            Face Width - Millimeter:
                            
                                106.68
                        
        
                            Face Width - Inch:
                            
                                4.2
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                891.261
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                90
                        
        
F14M-200S-37
        
            Description
            
            F14M-200S-37 SYNCHRONOUS PULLEY ; 14MM P 200GROVES
    
Part # 77279700
BDI # 1124131
Features
        
                            Pitch Diameter - Inch:
                            
                                35.089
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                34.979
                        
        
                            Face Width - Millimeter:
                            
                                51.562
                        
        
                            Face Width - Inch:
                            
                                2.03
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                891.261
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                37