Page 1 of 14

Next

Compare
P192-8MGT-85

COMPARE

P192-8MGT-85

Description
P192-8MGT-85 SYNCHRONOUS PULLEY ; 192GROVES 8MM P 85MM W

GATES

Part # 77088192

BDI # 1125520

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 95.504
Face Width - Inch: 3.76

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
W192-8M-60-F

COMPARE

W192-8M-60-F

Description
W192-8M-60-F SYNCHRONOUS PULLEY

TB WOODS

Part # W1928M60

BDI # 990342

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 70
Face Width - Inch: 2.756

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 60

Price Inventory : Available to order
Loading Price
QTY
P192-8M-50-E

COMPARE

P192-8M-50-E

Description
P192-8M-50-E SYNCHRONOUS PULLEY

TB WOODS

Part # P1928M50

BDI # 994608

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
PHP 192-8M-30TB

COMPARE

PHP 192-8M-30TB

Description
PHP 192-8M-30TB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 192-8M-30TB

BDI # 1289624

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
P192-8M-85-F

COMPARE

P192-8M-85-F

Description
P192-8M-85-F SYNCHRONOUS PULLEY

TB WOODS

Part # P1928M85

BDI # 994535

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY