Features
        
                            Pitch Diameter - Inch:
                            
                                29.475
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                29.265
                        
        
                            Face Width - Millimeter:
                            
                                54.102
                        
        
                            Face Width - Inch:
                            
                                2.13
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                748.665
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                40
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                29.475
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                29.265
                        
        
                            Face Width - Millimeter:
                            
                                101.6
                        
        
                            Face Width - Inch:
                            
                                4
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                748.665
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                85
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                29.475
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                29.265
                        
        
                            Face Width - Millimeter:
                            
                                101.6
                        
        
                            Face Width - Inch:
                            
                                4
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                748.665
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                85
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                29.475
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                29.265
                        
        
                            Face Width - Millimeter:
                            
                                69.85
                        
        
                            Face Width - Inch:
                            
                                2.75
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                748.665
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                55
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                29.475
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                29.265
                        
        
                            Face Width - Millimeter:
                            
                                133.35
                        
        
                            Face Width - Inch:
                            
                                5.25
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                748.665
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                115