PHP 27-AT5-72RSB
        
            Description
            
            PHP 27-AT5-72RSB PULLEY ; NON-RETURNABLE
    
Part # PHP 27-AT5-72RSB
BDI # 1290157
Features
        
                            Pitch Diameter - Inch:
                            
                                4.513
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.455
                        
        
                            Face Width - Millimeter:
                            
                                21
                        
        
                            Face Width - Inch:
                            
                                0.827
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                114.62
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                16