PHP 72-5M-09RSB
Description
PHP 72-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 72-5M-09RSB
BDI # 1289864
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PHP 72-5M-15TB
Description
PHP 72-5M-15TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 72-5M-15TB
BDI # 1289564
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Bushed
PHP 72-5M-15RSB
Description
PHP 72-5M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 72-5M-15RSB
BDI # 1289883
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
PHP 72-5M-25RSB
Description
PHP 72-5M-25RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 72-5M-25RSB
BDI # 1289903
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25