Page 1 of 13

Next

Compare
P24-8MGT-20

COMPARE

P24-8MGT-20

Description
P24-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

GATES

Part # 77082024

BDI # 1125559

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.002
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
P24-8MGT-30

COMPARE

P24-8MGT-30

Description
P24-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30

GATES

Part # 77083024

BDI # 1125560

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.002
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 31

Face Width - Inch: 1.22
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P24-8M-30-JA

COMPARE

P24-8M-30-JA

Description
P24-8M-30-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P248M30

BDI # 990610

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.104
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P24-8M-30 X 1/2 MPB

COMPARE

P24-8M-30 X 1/2 MPB

Description
P24-8M-30 X 1/2 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # P248M30MPB

BDI # 989133

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.104
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 61.112
Mounting Method: Rough Bore
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
W24-8M-22-JA

COMPARE

W24-8M-22-JA

Description
W24-8M-22-JA SYNCHRONOUS PULLEY

TB WOODS

Part # W248M22

BDI # 985113

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.104
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY