TL28L075
Description
TL28L075 TIMING PULLEY ; 3.342" PITCH DIA 28GROVES
Part # 78817017
BDI # 1135929
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Power Grip | Light Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Light | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Light | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Light | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Bushed
28LB100
Description
28LB100 TIMING PULLEY ; NON-RETURNABLE 1" WD 3/8"CH PIT L STYLE
Part # 1055359
BDI # 325053
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 2
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Rough Bore