Page 1 of 2

Next

Compare
KRV30LL

COMPARE

KRV30LL

Description
KRV30LL CAM FOLLOWER BRG ; 30MM DIAX14MM WD CHROME STL

NTN

Part # KRV30LL

BDI # 1221795

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KR30LL

COMPARE

KR30LL

Description
KR30LL CAM FOLLOWER BRG ; CROWNED 30MM OD

NTN

Part # KR30LL

BDI # 1221622

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KRV30LLH

COMPARE

KRV30LLH

Description
KRV30LLH CAM FOLLOWER BRG

NTN

Part # KRV30LLH

BDI # 17148063

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
KRV30LLH/3AS

COMPARE

KRV30LLH/3AS

Description
NTN KRV30LLH/3AS

NTN

Part # KRV30LLH/3AS

BDI # 1221796

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Full Complement | With Grease

Price Inventory : Available to order
Loading Price
QTY
KR30LL/3AS

COMPARE

KR30LL/3AS

Description
KR30LL/3AS ; POR NEEDLE ROLLER BEARING

NTN

Part # KR30LL/3AS

BDI # 17148049

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Caged | With Grease | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY