Page 1 of 4

Next

Compare
CF 4 UU

COMPARE

CF 4 UU

Description
CF 4 UU CAM FOLLOWER BEARING

IKO

Part # CF4UU

BDI # 15069280

Features

Roller Width - Inch: 0.315
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238021

Price Inventory : Available to order
Loading Price
QTY
CF4BUU

COMPARE

CF4BUU

Description
CF4BUU CAM FOLLOWER BEARING

IKO

Part # CF4BUU

BDI # 514011

Features

Roller Width - Inch: 0.315
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Other Features: Caged
Global Part Number GPN: 238020

Price Inventory : Available to order
Loading Price
QTY
KRV12LLH

COMPARE

KRV12LLH

Description
KRV12LLH CAM FOLLOWER BEARING

NTN

Part # KRV12LLH

BDI # 1221733

Features

Roller Width - Inch: 0.315
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Roller Diameter - Inch: 0.472
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
CF4-20VUUE01

COMPARE

CF4-20VUUE01

Description
CF 420 VUUE01 CAM FOLLOWER ; 4MM STUD X 12MM OD X 8MM W CST

IKO

Part # CF4-20VUUE01

BDI # 514008

Features

Roller Width - Inch: 0.315
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238018

Price Inventory : Available to order
Loading Price
QTY
CF 4 FBR

COMPARE

CF 4 FBR

Description
CF 4 FBR CAM FOLLOWER ; 4MM STUD X 12MM OD X 8MM W SST

IKO

Part # CF 4 FBR

BDI # 23282518

Features

Roller Width - Inch: 0.315
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Roller Diameter - Inch: 0.472
Other Features: Caged | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY