Page 1 of 3

Next

Compare
S 44 L

COMPARE

S 44 L

Description
S 44 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-3/8" SLOTTED HEAD/SEALED

RBC BEARINGS

Part # S44L

BDI # 795105

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
S 44

COMPARE

S 44

Description
S 44 CAM FOLLOWER BEARING ; NEEDLE ROLLER

RBC BEARINGS

Part # S44

BDI # 795104

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
CH 44 LW

COMPARE

CH 44 LW

Description
CH 44 LW CAM FOLLOWER BEARING ; 1-3/8" CROWNED SOCKET HEAD/SEALED

RBC BEARINGS

Part # CH44LW

BDI # 794664

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
PTR 1 3/8

COMPARE

PTR 1 3/8

Description
PTR 1 3/8 TRACK ROLLER

RBC BEARINGS

Part # PTR13/8

BDI # 23209399

Features

Roller Width - Inch: 0.844
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Roller Width - Millimeter: 21.438

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375

Price Inventory : Available to order
Loading Price
QTY
CRBC 1 3/8

COMPARE

CRBC 1 3/8

Description
CRBC 1 3/8 CAM FOLLOWER BEARING ; 1-3/8" CROWNED LONG LIFE

RBC BEARINGS

Part # CRBC13/8

BDI # 794689

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
Loading Price
QTY