VTR 2

COMPARE

VTR 2

Description
VTR 2 TRACK ROLLER ; 2" DIA STUD STYLE BB

RBC BEARINGS

Part # VTR2

BDI # 23207820

Features

Roller Width - Inch: 0.844
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Roller Width - Millimeter: 21.438

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2

Price Inventory : Available to order
Loading Price
QTY