S 192 LW
Description
S 192 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 6" SOCKET HEAD/SEALED
Part # S192LW
BDI # 795079
Features
Roller Width - Inch:
3.25
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
Screwdriver Slot | Adjustable
Features
Roller Width - Inch:
3.25
Thread Size:
2-12
Stud Diameter - Inch:
3
Stud Diameter - Millimeter:
76.2
Roller Width - Millimeter:
82.55
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
CH 192 LW
Description
CH 192 LW CAM FOLLOWER BEARING ; 6" CROWNED SOCKET HEAD/SEALED
Part # CH192LW
BDI # 794650
Features
Roller Width - Inch:
3.25
Thread Size:
2-12
Stud Diameter - Inch:
3
Stud Diameter - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
Screwdriver Slot
Features
Roller Width - Inch:
3.25
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
Center Thrust Ring | Contact Lip Seals
Features
Roller Width - Inch:
3
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Roller Width - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6