Page 1 of 71

Next

Compare
RBC 2 1/2

COMPARE

RBC 2 1/2

Description
RBC 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-1/2" ROLLER WIDTH

RBC BEARINGS

Part # RBC21/2

BDI # 795026

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : In stock
Loading Price
QTY
H 64 LW

COMPARE

H 64 LW

Description
H 64 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 2" DIA 1-1/4" WIDTH

RBC BEARINGS

Part # H64LW

BDI # 795003

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Roller Width - Millimeter: 31.75

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2

Price Inventory : In stock
Loading Price
QTY
H 52

COMPARE

H 52

Description
H 52 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-5/8" SLOTTED HEAD

RBC BEARINGS

Part # H52

BDI # 794992

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Roller Diameter - Inch: 1.625
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
H 52 L

COMPARE

H 52 L

Description
H 52 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-5/8" SLOTTED HEAD/SEALED

RBC BEARINGS

Part # H52L

BDI # 794993

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Roller Diameter - Inch: 1.625
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
S 44 L

COMPARE

S 44 L

Description
S 44 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-3/8" SLOTTED HEAD/SEALED

RBC BEARINGS

Part # S44L

BDI # 795105

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY