DCR-1-3/4
Description
DCR-1-3/4 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE
Part # DCR-1-3/4
BDI # 841660
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement | Heavy Duty Roller
Global Part Number GPN:
590499
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN:
238482
CR28
Description
CR28 CAM FOLLOWER BEARING ; STUD TYPE 1.75IN ROLLER DIA FLAT SURFACE
Part # CR28
BDI # 514318
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
590578
CRH28VB
Description
CRH28VB CAM FOLLOWER BEARING ; 1-3/4" ROLLER DIA 1" ROLLER WIDTH
Part # CRH-28-VB
BDI # 514465
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
238483
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238344