CF 9/16 B
Description
CF 9/16 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2030102000
BDI # 344017
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
14.3
Other Features:
Full Complement
Global Part Number GPN:
20605
CR-9/16-B
Description
CR-9/16-B NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT UNSEALED
Part # CR-9/16-B
BDI # 841000
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
14.3
Other Features:
Full Complement
Global Part Number GPN:
589800
CR-9/16-C
Description
CR-9/16-C NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCEWDRIVER SLOT UNSEALED
Part # CR-9/16-C
BDI # 841074
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
14.3
Other Features:
Full Complement | Screwdriver Slot | Head-End Lubrication
Global Part Number GPN:
589802
CR-9/16-BC
Description
CR-9/16-BC NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT UNSEALED
Part # CR-9/16-BC
BDI # 841098
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
14.3
Other Features:
Full Complement
Global Part Number GPN:
589801
CR-9/16
Description
CR-9/16 NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT UNSEALED
Part # CR-9/16
BDI # 840976
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
14.3
Other Features:
Full Complement | Screwdriver Slot | Head-End Lubrication
Global Part Number GPN:
589799