Page 1 of 10

Next

Compare
CF 3 1/2 SB

COMPARE

CF 3 1/2 SB

Description
CF 3 1/2 SB CAM FOLLOWER BEARING ; 3-1/2" RLR DIA 2" RLR WD

MCGILL

Part # 2340112000

BDI # 343996

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20866

Price Inventory : In stock
Loading Price
QTY
BCF 3 1/2 SB

COMPARE

BCF 3 1/2 SB

Description
BCF 3 1/2 SB CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2345112000

BDI # 347047

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Self Lubricating | Lubri-Disc Seals
Global Part Number GPN: 20859

Price Inventory : Available to order
Loading Price
QTY
CR-3-1/2-C

COMPARE

CR-3-1/2-C

Description
CR-3-1/2-C NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCEWDRIVER SLOT UNSEALED

SMITH BEARING

Part # CR-3-1/2-C

BDI # 841094

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 589751

Price Inventory : Available to order
Loading Price
QTY
CR-3-1/2-XBE

COMPARE

CR-3-1/2-XBE

Description
CR-3-1/2-XBE NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED ECCENTRIC

SMITH BEARING

Part # CR-3-1/2-XBE

BDI # 841367

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 589754

Price Inventory : Available to order
Loading Price
QTY
CR-3-1/2-XC

COMPARE

CR-3-1/2-XC

Description
CR-3-1/2-XC NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED

SMITH BEARING

Part # CR-3-1/2-XC

BDI # 841142

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 589755

Price Inventory : Available to order
Loading Price
QTY