Page 1 of 3

Next

Compare
CF-SFU-20B

COMPARE

CF-SFU-20B

Description
CFSFU-20 CAM FOLLOWER BEARING ; 20MM STUD X 52MM OD X 24MM W CST

IKO

Part # CF-SFU-20

BDI # 514161

Features

Roller Width - Inch: 0.945
Thread Size: Not Applicable
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238171

Price Inventory : Available to order
Loading Price
QTY
CF-SFU-10-1B

COMPARE

CF-SFU-10-1B

Description
CFSFU-10-1 CAM FOLLOWER BEARING ; 26MM ROLLER DIA 12MM ROLLER WIDTH

IKO

Part # CF-SFU-10-1

BDI # 514156

Features

Roller Width - Inch: 0.472
Thread Size: Not Applicable
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 590575

Price Inventory : Available to order
Loading Price
QTY
CF-SFU-12-B

COMPARE

CF-SFU-12-B

Description
CF-SFU-12-B CAM FOLLOWER BEARING ; POR

IKO

Part # CF-SFU-12-B

BDI # 21568896

Features

Roller Width - Inch: 0.551
Thread Size: Not Applicable
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Single Row | Carbon Steel Cage Material | 9790N Static Load Rating | 7910N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CF SFU 20 1 B

COMPARE

CF SFU 20 1 B

Description
CF SFU 20 1 B CAM FOLLOWER ; 20MM STUD X 47MM OD X 24MM W CST

IKO

Part # CF SFU 20 1 B

BDI # 23281386

Features

Roller Width - Inch: 0.945
Thread Size: Not Applicable
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Single Row | Carbon Steel Cage Material | 34600N Static Load Rating | 20700N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFSFU-16

COMPARE

CFSFU-16

Description
CF SFU 16 CAM FOLLOWER BEARING ; POR 16MM STUD X 35MM OD X 18MM W CST

IKO

Part # CF-SFU-16

BDI # 514159

Features

Roller Width - Inch: 0.709
Thread Size: Not Applicable
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 590588

Price Inventory : Available to order
Loading Price
QTY