Page 1 of 3

Next

Compare
6018 1 3/4

COMPARE

6018 1 3/4

Description
6018 1 3/4 CHAIN COUPLING HUB ; 1-3/4" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 3/4

BDI # 623694

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
FB8018 X 1 3/4

COMPARE

FB8018 X 1 3/4

Description
FB8018 X 1 3/4 CHAIN CPLG FLG

DODGE

Part # 099147

BDI # 251559

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.24
Length Thru Bore - Millimeter: 60.325

Length Thru Bore - Inch: 2.375
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
8018 1 3/4

COMPARE

8018 1 3/4

Description
8018 1 3/4 CHAIN COUPLING HUB ; 80 CHAIN 18 TEETH

MARTIN SPROCKET & GR

Part # 8018 1 3/4

BDI # 625404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB5018 X 1 3/4

COMPARE

FB5018 X 1 3/4

Description
FB5018 X 1 3/4 CHAIN CPLG FLG ; 1-3/4" BORE 2-31/32" HUB

DODGE

Part # 099203

BDI # 251582

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.946
Length Thru Bore - Millimeter: 42.875

Length Thru Bore - Inch: 1.688
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6020 1 3/4

COMPARE

6020 1 3/4

Description
6020 1 3/4 CHAIN COUPLING HUB ; 3-7/8" HUB DIA X 1-3/4" BORE X 4-7/8" OD

MARTIN SPROCKET & GR

Part # 6020 1 3/4

BDI # 623714

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.188

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY