8020 2-7/8 KW/2SS
Description
8020 2-7/8 KW/2SS COUPLING ; POR STOCK FLEX CHAIN COUPLING
Part # 8020 2-7/8 KW/2SS
BDI # 21471432
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.296
Length Thru Bore - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands | With Set Screw
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
CR8018-J COUPLING CASING
Description
8018 COUPLING COVER ; POR 8018 COUPLING COVER
Part # 8018COVER
BDI # 928984
Features
Component:
Cover
Width - Millimeter:
130
Inch - Metric:
Metric
Material:
Die-Cast Aluminum
Outside Diameter - Inch:
7.323
Outside Diameter - Millimeter:
186
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
5.118