120E24H
Description
120E24H ROLLER CHAIN SPROCKET ; 1-1/2" P 24T E BUSHED W/HARDENED TEETH
Part # 120E24H
BDI # 21542383
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
QD Bushing
Global Part Number GPN:
572236
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
H120R22
Description
H120R22 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 22T B-STYLE W/HT
Part # 120R22
BDI # 918591
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.333
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Bushed
120R24H
Description
120R24H ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 24T B-STYLE W/HT
Part # 120R24
BDI # 918593
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.294
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
H120B23
Description
H120B23 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 23T B-STYLE W/HT
Part # 120B23HT
BDI # 914050
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore