D200B25
Description
D200B25 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B25
BDI # 607575
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
19.947
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.29
Other Features:
Duplex Type
Global Part Number GPN:
30556
Pitch Diameter - Millimeter:
506.654
Mounting Method:
Rough Bore
D200B24
Description
D200B24 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B24
BDI # 607574
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
19.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.49
Other Features:
Duplex Type
Global Part Number GPN:
30555
Pitch Diameter - Millimeter:
486.486
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.947
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
21.29
Pitch Diameter - Millimeter:
506.654
Mounting Method:
Rough Bore
D200B26H
Description
D200B26H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200B26
BDI # 913540
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.09
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.153
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.49
Pitch Diameter - Millimeter:
486.486
Mounting Method:
Rough Bore