C2060H TW D-5 C/L CP 9/16IN PIN
Description
C2060H TW D-5 C/L CP 9/16IN PIN ; 9/16" PIN
Part # C2060HTWD5CL9CP
BDI # 22372776
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With D5 Attachment
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
RS60-1-D1-CL
Description
RS60-1-D1-CL CHAIN LINK ; 0.750" PITCH 0.750" LG CS 0.469" DIA
Part # 60D1CL
BDI # 906355
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With D1 Attachment
Chain Series:
Standard
Internal Special Features:
No
60TT- RIV
Description
60TT- RIV CHAIN ; 0.75"P 0.5" INS W 0.469" DIA 10FT/BOX
Part # 60TTRB
BDI # 20885748
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Other Features:
Titan Series | Special Coated Pin
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
60 2LD3 RIV 10FT
Description
60 2LD3 RIV 10FT CHAIN W/PINS ; WITH PINS 10/BOX
Part # 60D32LRB
BDI # 21462884
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With D3 Attachment | Attachment Spacing at Every 2 Link
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Heavy Duty Series
Chain Series:
High Strength Heavy
Internal Special Features:
No