4012 1/2

COMPARE

4012 1/2

Description
4012 1/2 CHAIN COUPLING HUB ; 1/2" BORE 1-13/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4012 1/2

BDI # 620376

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.17

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 35.712
Hub Diameter - Inch: 1.406
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB4012 X 1/2

COMPARE

FB4012 X 1/2

Description
FB4012 X 1/2 CHAIN CPLG FLG

DODGE

Part # 099100

BDI # 251513

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.21
Length Thru Bore - Millimeter: 28.575

Length Thru Bore - Inch: 1.125
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter: 35.712
Hub Diameter - Inch: 1.406
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
4012 X 1/2 3/16KW MTO

COMPARE

4012 X 1/2 3/16KW MTO

Description
4012 X 1/2 3/16KW MTO COUPLING

MARTIN SPROCKET & GR

Part # 4012 X 1/2 3/16KW MTO

BDI # 25186250

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.17

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 35.712
Hub Diameter - Inch: 1.406
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY