5016 3/4
Description
5016 3/4 CHAIN COUPLING HUB ; 3/4" BORE 2-1/2" HUB DIA
Part # 5016 3/4
BDI # 622180
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
FB4016 X 3/4
Description
FB4016 X 3/4 CHAIN CPLG FLG ; 3/4" BORE 1-31/32" HUB
Part # 099103
BDI # 251516
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.818
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
5018 3/4
Description
5018 3/4 CHAIN COUPLING HUB ; 3/4" BORE 2-31/32" HUB DIA
Part # 5018 3/4
BDI # 622197
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
4012 3/4
Description
4012 3/4 CHAIN COUPLING HUB ; 3/4" BORE 1-13/32" HUB DIA
Part # 4012 3/4
BDI # 620377
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.17
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
35.712
Hub Diameter - Inch:
1.406
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth
Hub Diameter - Millimeter:
44.45
Hub Diameter - Inch:
1.75
Coupling Type:
Chain Coupling