SIC GRS MIX 1LB GRT320 GRD 1A IDH 244688
Description
SIC GRS MIX 1LB GRT320 GRD 1A IDH 244688 ; 39510 GREAS CLOVER SIL/CARB 1LB
Part # 244688
BDI # 1056229
Features
Other Features:
Standard Abrasive Paste | Grade 1A | Grit 320
Product Name And Type:
Specialty Grinding Compound
Container Type:
Can
Typical Use:
Metal Working | Silicon Mix
Texture:
Paste
Color:
Gray
PC 3967 4.8ML KIT IDH 236382
Description
PC 3967 4.8ML KIT IDH 236382 LIP SEAL ; 28654 F/M-A-THREAD 4.8ML SYRNG
Part # 236382
BDI # 1056180
Features
Other Features:
Eliminates Corrosion - Galling - Seizing - Rust | Kit Contains 2 Syringe and Bottle
Product Name And Type:
Specialty Purpose Metal Repair Filler
Container Type:
Kit
Typical Use:
Thread Repair
Texture:
Liquid
Color:
Gray
EA 445 10-4GM IDH 209717
Description
EA 445 10-4GM IDH 209717 ADHESIVE ; EPOXY FAST CURE MIXER CUP
Part # 209717
BDI # 1055707
Features
Other Features:
Two Part Epoxy Technology | Fast Setting | Mixer Cup | Food Grade
Product Name And Type:
General Purpose Structural Adhesive
Container Type:
Can
Typical Use:
High Strength Bond and Repair
Texture:
Paste
Color:
Gray
LB 771 1LB BRSH TP IDH 135543
Description
LB 771 1LB BRSH TP IDH 135543 COMPND ; MPANTI SEIZ NICKL GRD 1LB BT
Part # 135543
BDI # 1055457
Features
Other Features:
General Purpose | Copper Free | Heavy Duty | High Temperature | Non Curing | Provides Long Life for Slow Speed Part | Brush Top Can
Container Type:
Can
Texture:
Paste
Color:
Gray
Product Name:
Anti-Seize
Product Type:
Nickel Grade
SIC GRS MIX 1LB GRT240 GRD B IDH 232895
Description
SIC GRS MIX 1LB GRT240 GRD B IDH 232895 ; 39413 MACHINING CLOVER 1LB
Part # 232895
BDI # 1055900
Features
Other Features:
Standard Abrasive Paste | Grade B | Grit 240
Product Name And Type:
Specialty Grinding Compound
Container Type:
Can
Typical Use:
Metal Working | Silicon Mix
Texture:
Viscous Liquid
Color:
Gray