Features
Container Type:
Jug
Typical Use:
Thread Cutting
Texture:
Liquid
Product Name:
Oil
SAE/ISO Grade:
Not Available
Product Type:
Mineral Oil
495 3GM IDH 234072
Description
495 3GM IDH 234072 INSTANT ADHESIVE ; 49504 GLUE SUPERBONDER 495 3GM
Part # 234072
BDI # 1056013
Features
Other Features:
Moisture Cure
Product Name And Type:
General Purpose Instant Adhesive
Container Type:
Tube
Typical Use:
Fast Bonding
Texture:
Liquid
Color:
Colorless to Light Yellow
LB 771 8OZ IDH 235028
Description
LB 771 8OZ IDH 235028 COMPOUND ; 77124 MPANTI SEIZ NICKL GRD 8OZ BT
Part # 235028
BDI # 1056115
Features
Other Features:
General Purpose | Copper Free | Heavy Duty | High Temperature | Non Curing | Provides Long Life for Slow Speed Part | Brush Top Can
Container Type:
Can
Texture:
Paste
Color:
Gray
Product Name:
Anti-Seize
Product Type:
Nickel Grade
242 BLUE 10ML IDH 135354
Description
242 BLUE 10ML IDH 135354 THREADLOCKER ; 24221
Part # 135354
BDI # 1055380
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 1200 CP | Torque Breakaway 110; Prevailing 43 In-Lbs
Container Type:
Bottle
Typical Use:
General Purpose
Texture:
Liquid
Color:
Blue
Product Name:
Threadlocker
Product Type:
Medium Strength
222MS 10ML IDH 135333
Description
222MS 10ML IDH 135333 THREADLOCKER ; 22221
Part # 135333
BDI # 1055374
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 1200 CP | Torque Breakaway 53; Prevailing 30 In-Lbs
Container Type:
Bottle
Typical Use:
Small Screw
Texture:
Liquid
Color:
Purple
Product Name:
Threadlocker
Product Type:
Low Strength