MR GS2 3OZ BOXED IDH 234891
Description
MR GS2 3OZ BOXED IDH 234891 GASKETING ; 30514
Part # 234891
BDI # 1056089
Features
Other Features:
Slow Drying | Flexible Cure | Temperature Range -54 to 204 Deg C | Viscosity 75000; 110000 cP
Container Type:
Tube
Typical Use:
Vibrating Equipment
Texture:
Paste
Color:
Black
Product Name:
Gasketing
Product Type:
Liquid Gasket
03816
Description
03816 LITHIUM COMPLEX GREASE ; AUTO MARINE AEROSOL CAN 10OZ
Part # 428-C03816
BDI # 600259
Features
Other Features:
No Chlorinated Solvent | White Color Allows Easy Visual Inspection
Container Type:
Aerosol Can
Typical Use:
Auto Marine
Texture:
Aerosol
Color:
White
Product Name:
Grease
Product Base:
Lithium Complex
Features
Other Features:
Non Conductive | Displaces Moisture
Container Type:
Trigger Spray
Texture:
Liquid
Color:
Pale Amber
Product Name:
Dry Lubricant
Product Type:
Petroleum Based
01216
Description
C01216 TAPMATIC AQUACUT CUTTING FLUID ; BOTTLE 16OZ
Part # 428-C01216
BDI # 600286
Features
Other Features:
Water Based | Non Flammable | Non Hazardous | Proprietary Alkanolamine
Product Name And Type:
Specialty Cutting Fluid
Container Type:
Bottle
Typical Use:
Metal Working
Texture:
Liquid
Color:
Clear Turquoise
660 50ML IDH 135527
Description
660 50ML IDH 135527 ANAEROBIC RETAINER ; 66040 50ML
Part # 135527
BDI # 1055449
Features
Other Features:
Anaerobic Cure | Food Grade | Viscosity 250000 CP | Temperature Range -54 To 149 Deg C
Container Type:
Tube
Typical Use:
Cylindrical Slip Fit Gap Filling
Texture:
Paste
Color:
Silver
Product Name:
Retaining Compound
Product Type:
Cylindrical Part